Shop HOMEROOTS
See all product information
Create Account
21in White Wood Wall Mounted China Cabinet
- Mfr # 733382
- Zoro # G123439395
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Cabinet Type
China Cabinet
Cabinet Design
Wall Mounted
Lacquered
No
Weight Capacity
39 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733382
- Zoro #
- G123439395
- UPC #
- -
- Country of Origin
- Colombia
- Cabinet Type
- China Cabinet
- Cabinet Design
- Wall Mounted
- Lacquered
- No
- Weight Capacity
- 39 lbs
- Material
- Manufactured Wood
- Mirrored Finish
- No
- Item
- Cabinets
- Assembly
- Full Assembly Needed
- Finish
- Natural
- Shape
- Rectangular
- Gloss Finish
- No
- Color
- White
- Shelves Included
- No
- Cabinet Doors
- No
- Solid Wood Frame
- No
Dimensions
- Width
- 21 in
- Overall Depth
- 12 in
- Overall Length
- 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.