Shop HOMEROOTS
See all product information
Create Account
55in Gray Fabric and Wood Upholstered Bench
- Mfr # 720918
- Zoro # G723439245
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Width
55 in
Upholstered
Yes
Upholstery Color
Gray
Style
Modern
Leg Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720918
- Zoro #
- G723439245
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 55 in
- Overall Length
- 27.6 in
- Overall Depth
- 21 in
Details
- Upholstered
- Yes
- Upholstery Color
- Gray
- Item
- Benches
- Style
- Modern
- Leg Color
- Gray
- Bench Pattern
- No Pattern and Not Solid Color
- Bench Type
- Entryway Bench
- Seat Material
- Manufactured Wood
- Shape
- Rectangle
- Nailhead Trim
- No
- Weight Capacity
- 230 lbs
- Material
- Manufactured Wood
- Leg Material
- Manufactured Wood
- Color
- Gray
- Finish
- Gray
- Assembly
- No Assembly Needed
- Hand Crafted
- No
- Upholstery Material
- Polyester
Description
Practicality and fashion mix together with this handy 55-inch gray fabric and wood upholstered bench. This bench features quality construction from manufactured wood in an updated monotone color scheme with gray as the main color throughout. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 27.60-inch h x 55.00-inch w x 21.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.