Shop HOMEROOTS
See all product information
Create Account
22" Brown Solid Wood Square One Drawer Nightstand
Mfr # 651848
Zoro # G222906309
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Wood
Frame Wood Species
Mango
Capacity
11 lb
Assembly Required
No Assembly Needed
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 651848
- Zoro #
- G222906309
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 11.8 in
- Width
- 11.8 in
- Length
- 21.7 in
Details
- Frame Material
- Solid Wood
- Frame Wood Species
- Mango
- Capacity
- 11 lb
- Assembly Required
- No Assembly Needed
- Commercial Use
- No
- Drawer Glide Mechanism
- Wood Slide
- Felt Lined Drawers
- No
- Leg Material
- Solid Wood
- Style
- Modern
- Soft Close or Self Close Drawer Glides
- No
- Leg Color
- Brown
- Number of Drawers
- 1
- Frame Color
- Brown
- Number of Shelves
- 1
- Color
- Brown
- Item
- Nightstands & Bedside Table
- Shape
- Square
- Material
- Solid Wood
- Finish
- Natural
Description
Good looking design and practical styling meet to form this 22-inch brown solid wood square one drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. Includes a drawer to help keep your essentials close by and hidden. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.70-inch h x 11.80-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.