Nightstand
- Mfr # 7609MS
- Zoro # G923431490
product price:Â
$
758.99
/ea
Free Shipping & Returns
Key Features
Overall Width
35 in
Model Name
Endurance(TM) Nightstand
Shelf Depth
15 1/2 in
Material
Polyethylene
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7609MS
- Zoro #
- G923431490
- UPC #
- 819085019186
- Country of Origin
- United States
- Model Name
- Endurance(TM) Nightstand
- Item
- Nightstand
- Material
- Polyethylene
- Number of Shelves
- 2
- Standards
- ISO 22196
- Distance Between Shelves
- 6 in
- Product Type
- Nightstand
- Flammability Standards
- CAL 133, UL 94 HB
- Ligature Resistant
- Ligature Resistant
- Features
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
- Shelf Weight Capacity
- 500 lb
- Color
- Moss
- Shell Material
- Polyethylene
- Wire Color
- Moss
- Traction Material
- Polyethylene
Dimensions
- Overall Width
- 35 in
- Shelf Depth
- 15 1/2 in
- Shelf Width
- 14 in
- Overall Height
- 24 in
- Overall Depth
- 15 in
- Fits Chest Size
- 2 cu ft Internal Storage, Bolt to the Wall or Floor Via Concealed Pilot Holes with Hardware of Your Choice, Durable, One Piece, Rotationally Molded Design for Increased Strength, Easy to Clean, Sanitize and Maintain, Molded-In Shelving for Open Storage of Personal Items, No Steel or Wood Components
Description
Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.