
22" Cream And Black Geometric Linen Throw Pillow Cover with Embroidery
Mfr # 608205
Zoro # G222811092
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Depth
0.2 in
Reversible
No
Width
22 in
Fill Material
Unavailable
Color
Cream, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608205
Zoro #
G222811092
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
22 in
Length
22 in
Size
22 x 22 in
Details
Item
Accent Throw Pillow
Reversible
No
Fill Material
Unavailable
Color
Cream, Black
Closure Type
Zipper
Style
Modern
Residential/Commerical
Residential
Type
Pillow Cover
Pattern
Geometric
Material
Linen
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this cute and fashionable 22-inch cream and black geometric linen throw pillow cover with embroidery. This cream and black hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 22.00-inch h x 22.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.