22" Orange and White Floral Cotton Throw Pillow With Embroidery

  • Mfr # 529293

  • Zoro # G722810724


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Style
Traditional
Length
22 in
Pattern
Floral
Closure Type
Zipper
Size
22 x 22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529293
Zoro #
G722810724
UPC #
-
Country of Origin
India

Dimensions

Length
22 in
Size
22 x 22 in
Depth
6 in
Width
22 in

Details

Item
Accent Throw Pillow
Style
Traditional
Pattern
Floral
Closure Type
Zipper
Assembly Required
No Assembly Needed
Material
Cotton
Fill Material
Polyfill
Type
Pillow Cover and Insert
Residential/Commerical
Residential
Reversible
No
Color
Orange, White

Description

The perfect complement to your sofa, favorite chair, or bed, this 22-inch orange and white floral cotton throw pillow with embroidery is a great decorative accent. Durable orange and white cotton has been used to give this pillow a beautiful look that will stand the test of time. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. A great decorative accessory for your favorite chair, to accent your sofa, or to use as part of your bed ensemble. 22-inch H x 22-inch W x 6-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.