
22" Taupe And Black And Gold Velvet And Upholstered Side Chair
Mfr # 556460
Zoro # G622347412
product price:Â $504.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
29.5 in
Overall Height
29.5 in
Color
Black Gold/Taupe Black
Assembly Required
Full Assembly Needed
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
556460
Zoro #
G622347412
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
29.5 in
Overall Height
29.5 in
Overall Width
22 in
Details
Item
Accent Chair
Color
Black Gold/Taupe Black
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Stylish, elegant and fully functional, the 22-inch taupe and black and gold velvet and upholstered side chair adds a touch of panache to any set up. This sturdy velvet and 100% polyester upholstered side chair comes in a chic solid taupe color to give your space just the right look. The sturdy inner frame is built with high quality manufactured wood, featuring a fixed back that is accented with soft and comfortable cushioning. 29.5-inch h x 22-inch w x 29.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.