This item is Discontinued.

Homeroots 22" White and Silver Two Drawer Faux Crystal Bling Wood Nightstand 564651

22" White and Silver Two Drawer Faux Crystal Bling Wood Nightstand (Discontinued)

  • Mfr # 564651
  • Zoro # G122372860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564651
Zoro #
G122372860
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
16.14 in
Height
21.65 in
Width
25.79 in
Length
21.65 in

Details

Item
Nightstands & Bedside Table
Color
White
Assembly Required
No Assembly Needed
Application Type
No
Drawer Glide Mechanism
Roller Glides
Commercial Use
No
Soft Close or Self Close Drawer Glides
No
Felt Lined Drawers
No
Frame Material
Solid and Manufactured Wood
Leg Color
White
Number of Drawers
2
Style
Transitional
Capacity
25 lb
Material
Solid and Manufactured Wood
Number of Pieces
1
Frame Color
White
Frame Wood Species
Rubberwood
Shape
Square

Description

Give your room the look and feel of 5-star accommodations with this 22-inch white and silver two drawer faux crystal bling wood nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 21.65-inch h x 25.79-inch w x 16.14-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.