23" Brown Faux Leather Swivel Arm Chair

  • Mfr # 526382

  • Zoro # G722349118


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Overall Depth
25.1 in
Overall Width
23.3 in
Assembly Required
Partial Assembly Needed
Overall Height
34.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526382
Zoro #
G722349118
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
25.1 in
Overall Width
23.3 in
Overall Height
34.06 in

Details

Application Type
Yes
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Accent Chair

Description

Stylish, elegant and fully functional, the 23-inch brown faux leather swivel arm chair adds a touch of panache to any set up. This sturdy faux leather upholstered arm chair comes in a chic solid brown color to give your space just the right look. This chair features a swivel function so that you can turn and angle easily to interact with your space. 34.06-inch h x 23.3-inch w x 25.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.