23" Gray Two Drawer Dresser
- Mfr # 546204
- Zoro # G822909779
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Length
70.4 in
Material
Manufactured Wood
Assembly Required
Full Assembly Needed
Depth
18.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546204
- Zoro #
- G822909779
- UPC #
- -
- Country of Origin
- Colombia
- Commercial Use
- Yes
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Item
- Dressers
- Style
- Modern
- Number of Drawers
- 2
- Hutch Included
- No
- Dovetail Drawer Joints
- No
- Felt Lined Drawers
- No
- Doors Included
- Yes
- Soft Close or Self Close Drawer Glides
- No
- Dresser Orientation
- Vertical
- Color
- Gray
- Number of Interior Shelves
- 2
- Dresser Type
- Standard Dresser
Dimensions
- Length
- 70.4 in
- Depth
- 18.8 in
- Width
- 23.3 in
- Size
- No
Description
Make your room functional and visually enticing with this masterful 23-inch gray two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade manufactured_wood. The gray coloration of this piece is neutral and will blend easily with most any decor. 70.4-inch h x 23.3-inch w x 18.8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.