
23" Silver And Terra Cotta Leather and Stainless Steel Arm Chair
Mfr # 667634
Zoro # G722810441
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Leg Material
Stainless Steel
Weight Capacity
300 lb
Legs Included
Yes
Arms Included
Yes
Purposeful Distressing Type
No Distressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
667634
Zoro #
G722810441
UPC #
-
Country of Origin
China
Dimensions
Overall Height
31.3 in
Overall Depth
23.62 in
Overall Length
22.95 in
Details
Leg Material
Stainless Steel
Weight Capacity
300 lb
Legs Included
Yes
Arms Included
Yes
Purposeful Distressing Type
No Distressing
Leg Color
Silver
Ottoman Included
No
Upholstery Color
Terra Cotta
Seat Material
Metal
Seat Color
Amber
Hardware Finish
Chrome
Includes
1 Chair
Back Type
Fixed Back
Accent Chair Pattern
Solid Color
Removable Seat Cushions
No
Arm Style
Round Arms
Upholstery Material
Leather
Item
Arm Chair
Adjustable Headrest
No
Arm Material
Metal
Description
Unique and decorative, this 23-inch silver and terra cotta leather and stainless steel arm chair will leave a lasting impression. Inspired by mid-century modern design, this timeless classic features a shiny silver stainless steel base with genuine leather stretched across the back, the seat, and wrapped on the armrests. This versatile chair can be used around the table for dining, around the conference table for a meeting, or as an accent chair in the living room, bedroom, lounge, or office. 31.30-inch h x 22.95-inch w x 23.62-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.