Shop HOMEROOTS
See all product information
Create Account
7in Black Wood Wall Mounted Floating Shelf With LED Light
- Mfr # 399702
- Zoro # G523440434
product price:Â
$
34.99
/ea
Key Features
Weight Capacity
5
Depth
7 in
Material
Manufactured Wood
Includes
1
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399702
- Zoro #
- G523440434
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 7 in
- Width
- 7 in
- Size
- One Size
Details
- Weight Capacity
- 5
- Material
- Manufactured Wood
- Includes
- 1
- Item
- Wall Mounted Shelves
- Number of Shelves
- 1
- Color
- Black
Description
The 7-inch black wood wall mounted floating shelf with LED light combines style and functionality. Perfect for any room, including the living room, bedroom, bathroom, or office, this compact shelf adds a touch of rustic charm to your decor. Its square shape offers a versatile display area for your favorite items, while the durable manufactured wood ensures long-lasting use. The rustic and distressed black finish makes it an ideal choice for modern and traditional spaces alike. With a built-in battery operated LED light, this unique floating shelf not only showcases your cherished belongings but also enhances the ambiance of your home. 3.00-inch h x 7.00-inch w x 7.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.