24" Beige and Brown Cotton Round Tiger Print Pouf Ottoman

  • Mfr # 634166

  • Zoro # G722354969


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Beige Brown
Height
8 in
Assembly Required
No Assembly Needed
Depth
2 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634166
Zoro #
G722354969
UPC #
-
Country of Origin
India

Dimensions

Height
8 in
Depth
2 in
Width
24 in

Details

Color
Beige Brown
Item
Ottoman
Assembly Required
No Assembly Needed
Application Type
No

Description

Practicality and fashion mix together with this handy 24-inch beige and brown cotton round tiger print pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great foot rest or extra seat when needed. Expertly upholstered all over and filled with padding, this soft cotton pouf features an oversized exotic tiger print. As comfortable as it is good looking, this ottoman is a way to add a good looking accent to your space that can also be practical and useful. 8-inch h x 24-inch w x 2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.