24" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
- Mfr # 543579
- Zoro # G622909764
product price:
$
277.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
19.5 in
Depth (In.)
5.4 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 543579
- Zoro #
- G622909764
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Matte
- Countertop Material
- Manufactured Wood
- Includes
- Doors; Medicine Cabinet
- Features
- Soft Close Door Hinges
Dimensions
- Width (In.)
- 23.6 in
- Height (In.)
- 19.5 in
- Depth (In.)
- 5.4 in
Description
The 24-inch black wood floating single door bathroom vanity and medicine cabinet with mirror brings a sleek modern touch to your bathroom space. Crafted from high-quality manufactured wood, this vanity ensures durability and style. It features a sophisticated black base color that seamlessly complements any decor. The included medicine cabinet and mirror offer practical storage solutions while adding elegance to your setup. Enjoy the convenience of soft close door hinges that provide a gentle and quiet closing experience. Designed for easy installation, this wall-mounted unit optimizes floor space while enhancing your bathroom's functionality. Elevate your home’s aesthetic with this stylish and practical vanity solution. 19.50-inch h x 23.60-inch w x 5.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.