24" Black Wood Floating Single Door Bathroom Vanity And Medicine Cabinet With Mirror
Mfr # 543603
Zoro # G622905964
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.62 in
Body Material
Manufactured Wood
Features
Soft Close Door Hinges
Depth (In.)
7.48 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543603
Zoro #
G622905964
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
23.62 in
Depth (In.)
7.48 in
Height (In.)
19.68 in
Details
Body Material
Manufactured Wood
Features
Soft Close Door Hinges
Finish
Matte
Includes
Doors; Medicine Cabinet
Countertop Material
Manufactured Wood
Item
Bathroom Vanities
Description
The 24-inch black wood floating single door bathroom vanity and medicine cabinet with mirror brings contemporary elegance to any bathroom space. Crafted from durable manufactured wood, this modern vanity features a sleek black finish that effortlessly complements your decor. The wall-mounted design maximizes floor space, providing an airy feel while ensuring convenience. Soft close door hinges offer a quiet and smooth operation, enhancing the overall user experience. This vanity includes a stylish mirror, making it a complete set for your grooming needs. With a built-in medicine cabinet, you'll have ample storage for your essentials, keeping your bathroom organized and tidy. Elevate your bathroom's aesthetic with this sophisticated vanity that marries functionality and style seamlessly. 19.68-inch h x 23.62-inch w x 7.48-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.