Shop HOMEROOTS
See all product information
Create Account
24" Blue Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627396
Zoro # G522909949
product price:Â
$
1,606.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
24 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627396
- Zoro #
- G522909949
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 24 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Blue
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
Description
The 24-inch blue wood freestanding bathroom vanity with white sink and two drawers elevates your bathroom decor with its modern design. Crafted from high-quality manufactured wood, this vanity showcases a vibrant blue base that beautifully contrasts with the sleek white ceramic sink. The two functional drawers provide ample storage for your essentials, featuring soft close drawer glides for a smooth and quiet operation. Designed for free-standing standard installation, it seamlessly fits into any space. The clean lines and contemporary style make it a perfect addition to both minimalist and bold aesthetics, ensuring your bathroom remains stylish and organized. 35.06-inch h x 24-inch w x 17.75-inch d.