Shop HOMEROOTS
See all product information
Create Account
48" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627407
Zoro # G722908742
product price:Â $1,169.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
48 in
Height
19 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627407
- Zoro #
- G722908742
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 48 in
- Height
- 19 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
Description
The 48-inch white wood freestanding bathroom vanity with white sink and two drawers is the perfect addition to any modern bathroom. Crafted from durable manufactured wood, this vanity boasts a sleek and clean white finish that suits various decor styles. The included ceramic sink complements the vanity's design while offering practicality and ease of maintenance. Featuring two functional drawers equipped with soft-close drawer glides, this piece ensures smooth and quiet operation. The free-standing standard installation makes it an ideal solution for effortless setup. Elevate your bathroom experience with this stylish and functional vanity that combines form and function beautifully. Experience a blend of elegance and utility that enhances your daily routine while providing ample storage. 19-inch h x 48-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.