Shop HOMEROOTS
See all product information
Create Account
40" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624112
Zoro # G022910711
product price:Â $1,568.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Valenti
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624112
- Zoro #
- G022910711
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Valenti
- Color
- White
- Base Color
- Dark Brown
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 40-inch dark brown wood floating bathroom vanity with white sink and two drawers combines modern style with functional elegance. Crafted from manufactured wood, this vanity features a sleek dark brown finish that adds warmth to any bathroom. The crisp white ceramic sink complements the design, creating a striking contrast. With two functional drawers equipped with soft close glides, you can easily store your essentials while maintaining a tidy space. The chrome handles made of brass enhance the overall look, offering both durability and sophistication. Designed for wall-mounted installation, this vanity maximizes floor space and provides an airy feel. Elevate your bathroom decor with this stylish and practical piece that caters to your daily needs. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.