Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Brown and Black Wood And Metal Oval Frame Coffee Table

  • Mfr # 370464

  • Zoro # G422832989


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Weight Capacity
66 lb
Style
Contemporary
Assembled/Unassembled
Unassembled
Wheels Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370464
Zoro #
G422832989
UPC #
-
Country of Origin
China

Dimensions

Width
23.63 in
Height
15.75 in
Length
47.25 in

Details

Assembly Required
Partial Assembly Needed
Item
Coffee Tables
Weight Capacity
66 lb
Style
Contemporary
Assembled/Unassembled
Unassembled
Wheels Included
No
Commercial Use
No
Coffee Table Type
Coffee Table
Leg Color
Black
Shape
Oval
Tabletop Material
Manufactured Wood
Tabletop Color
Brown
Frame Material
Metal
Finish
Natural
Hand Crafted
No
Leg Type
Frame
Queen Anne Legs
No

Description

This stylish 24-inch brown and black wood and metal oval frame coffee table is not only practical, but good looking and built to last. The brown manufactured wood top of this table is a nice visual contrast to the high quality, black metal of the base. This oval table is an updated take on a classic. It has an attractive design that will definitely breathe some fresh air into your interior. 15.75-inch h x 23.63-inch w x 47.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.