Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93" Cream Fabric Sofa
- Mfr # 574004
- Zoro # G022907643
product price:Â
$
2,758.99
/ea
Key Features
Material
Manufactured Wood
Capacity
440 lb
Upholstered
Yes
Shape
Modular
Sofa Design
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 574004
- Zoro #
- G022907643
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 46 in
- Length
- 28.7 in
- Width
- 93 in
Details
- Material
- Manufactured Wood
- Capacity
- 440 lb
- Upholstered
- Yes
- Shape
- Modular
- Sofa Design
- Standard
- Type
- Sofa
- Commercial Use
- Yes
- Recliner
- No
- Style
- Modern
- Sleeper Sofa
- No
- Upholstery Material
- Fabric
- Assembly Required
- No Assembly Needed
- Seating Capacity
- 3
- Hand Crafted
- No
- Finish
- Satin
- Item
- Sofas
- Color
- Cream
Description
Transform your home's interior with this luxurious 93-inch cream fabric sofa. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Fixed arms offer a comfy place to rest. Cream metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 28.70-inch h x 93.00-inch w x 46.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.