Shop HOMEROOTS
See all product information
28" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627458
Zoro # G022910605
product price:Â $1,150.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
20 in
Material
Manufactured Wood
Finish
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 627458
- Zoro #
- G022910605
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
The 28-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from durable manufactured wood, this vanity features a sleek white finish that complements any bathroom decor. The ceramically designed sink is included, enhancing the overall aesthetic while ensuring durability. With two functional drawers equipped with soft close drawer glides, you can easily store your essentials while maintaining a tidy appearance. This free-standing standard installation unit allows for effortless setup in your space. The clean lines and minimalist style make it an ideal choice for contemporary bathrooms, creating a fresh and inviting atmosphere that elevates your daily routine. 20-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.