Shop HOMEROOTS
See all product information
Create Account
28" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627455
Zoro # G322907893
product price:Â $976.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
28 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627455
- Zoro #
- G322907893
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 28 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Base Color
- Natural
Description
The 28-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a stylish modern design to elevate your bathroom decor. Crafted from high-quality manufactured wood, its natural base color seamlessly blends with a variety of color palettes. This vanity features a sleek, white ceramic sink that enhances its aesthetic appeal while providing durability and easy maintenance. With two functional drawers equipped with soft-close glides, it ensures quiet and smooth operation, perfect for organizing your bathroom essentials. The free-standing installation type makes it a versatile choice for different bathroom layouts, bringing both elegance and practicality to your space. Enjoy the balance of form and function with this beautifully designed bathroom vanity. 20-inch h x 28-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.