24" Dark Brown Wood Floating Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 624090

  • Zoro # G722911636


product price: $1,124.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Countertop Material
Manufactured Wood
Includes
Sink
Base Color
Dark Brown
Length
21.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624090
Zoro #
G722911636
UPC #
-
Country of Origin
Spain

Dimensions

Width
24 in
Length
21.6 in
Height
24.6 in

Details

Countertop Material
Manufactured Wood
Includes
Sink
Base Color
Dark Brown
Color
White
Finish
Valenti
Item
Bathroom Vanities
Material
Manufactured Wood

Description

The 24-inch dark brown wood floating bathroom vanity with white sink and two drawers brings a touch of modern elegance to your space. Crafted from manufactured wood, the dark brown base provides a rich foundation, while the white ceramic sink adds a striking contrast. This vanity features two functional drawers equipped with soft close drawer glides for smooth operation. The chrome handles, made of brass, enhance the contemporary look and add durability to the design. Designed for wall-mounted installation, it maximizes floor space while offering a stylish storage solution, making it a perfect addition to any bathroom decor. Transform your bathroom with this chic and practical vanity that combines form and function seamlessly. 24.6-inch h x 24-inch w x 21.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.