Shop HOMEROOTS
See all product information
Create Account
32" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624147
Zoro # G422908608
product price:Â $1,209.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
32 in
Height
39.06 in
Material
Manufactured Wood
Finish
Wengue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624147
- Zoro #
- G422908608
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 32 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Wengue
- Includes
- Sink
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
- Color
- White
Description
The 32-inch dark brown wood freestanding bathroom vanity with white sink and three drawers is a perfect blend of modern style and functionality. Crafted from durable manufactured wood, this vanity features a sleek dark brown base that complements any bathroom decor. The elegant white ceramic sink adds a touch of sophistication while ensuring easy maintenance. With three functional drawers equipped with soft close glides, you can store your essentials neatly and quietly. This free-standing standard vanity offers flexible placement options, making it an ideal choice for various bathroom layouts. Transform your space with this stylish and practical addition that combines aesthetics with everyday convenience. 39.06-inch h x 32-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.