Shop HOMEROOTS
See all product information
Create Account
32" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624149
Zoro # G522908560
product price:Â
$
1,456.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
32 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624149
- Zoro #
- G522908560
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 32 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Base Color
- Oak
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern design with practical functionality. Crafted from durable manufactured wood, this vanity features a stunning oak base that enhances your bathroom's aesthetic. The elegant white ceramic sink beautifully complements the overall look, providing a stylish and practical washing area. With three functional drawers equipped with soft close drawer glides, you can easily store and access your bathroom essentials. This free-standing vanity offers an accessible installation option, making it a perfect addition to any space looking for a sleek upgrade. This versatile piece balances beauty and utility, creating an inviting atmosphere in your bathroom sanctuary. 33.125-inch h x 32-inch w x 17.875-inch d.