Shop HOMEROOTS
See all product information
Create Account
24" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627391
Zoro # G122908373
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
24 in
Height
21.69 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627391
- Zoro #
- G122908373
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 24 in
- Height
- 21.69 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
Description
The 24-inch dark brown wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom decor. Crafted from manufactured wood, this vanity combines style and functionality with its sleek dark brown finish. The white ceramic sink adds a refreshing contrast, making it a focal point in your space. With two functional drawers equipped with soft-close glides, it ensures smooth and silent operation for effortless storage. This free-standing standard installation allows for easy setup in any bathroom layout, providing convenience without compromising on aesthetics. Upgrade your bathroom with this vanity that embodies both elegance and practicality, perfect for enhancing your daily routine while keeping essentials organized. 21.6875-inch h x 24-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.