24" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627413

  • Zoro # G522907914


product price:  $655.99
/ea
Free Shipping & Returns

Key Features

Base Color
Dark Brown
Countertop Material
Manufactured Wood
Includes
Sink
Color
White
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627413
Zoro #
G522907914
UPC #
-
Country of Origin
Spain

Dimensions

Width
24 in
Height
19 in
Length
18.1 in

Details

Base Color
Dark Brown
Countertop Material
Manufactured Wood
Includes
Sink
Color
White
Finish
White
Item
Bathroom Vanities
Material
Manufactured Wood

Description

The 24-inch dark brown wood freestanding bathroom vanity with white sink and two drawers seamlessly blends modern style with functionality. Crafted from high-quality manufactured wood, this vanity features a rich dark brown finish that adds warmth to any bathroom decor. The elegant white ceramic sink complements the overall design, providing a striking contrast. With two functional drawers equipped with soft-close drawer glides, you can easily organize your essentials while enjoying a quiet operation. This free-standing vanity is easy to install, making it a practical choice for your bathroom renovation. Its sleek lines and contemporary aesthetics make it a perfect focal point, enhancing both the beauty and utility of the space. 19-inch h x 24-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.