Shop HOMEROOTS
See all product information
Create Account
32" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624148
Zoro # G122910024
product price:Â
$
1,431.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
32 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624148
- Zoro #
- G122910024
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 32 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- Oak
Description
The 32-inch oak wood freestanding bathroom vanity with white sink and three drawers brings a touch of modern elegance to your bathroom. Crafted from durable manufactured wood, this vanity features a beautifully contrasting white ceramic sink for a sleek look. With three functional drawers equipped with soft close glides, it offers ample storage space for your essentials. The oak base color adds warmth and sophistication, making it a perfect fit for any decor style. Designed for easy installation, this free-standing vanity combines aesthetics with practicality, ensuring an effortless upgrade to your bathroom space. Enjoy the seamless blend of functionality and contemporary design that enhances your daily routine. 39.06-inch h x 32-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.