Shop HOMEROOTS
See all product information
Create Account
24" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627445
Zoro # G622908491
product price:Â $894.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627445
- Zoro #
- G622908491
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Oak
Description
The 24-inch oak wood freestanding bathroom vanity with white sink and two drawers is an elegant addition to any modern bathroom space. Crafted from durable manufactured wood, this vanity features a stunning oak base that beautifully complements its white ceramic sink. With two functional drawers equipped with soft close drawer glides, organization becomes effortless while maintaining a sleek appearance. The free-standing standard installation type allows for easy placement, making it a versatile choice for various layouts. This combination of style and practicality ensures that your bathroom remains both stylish and clutter-free. Enjoy a sophisticated upgrade to your personal oasis with this exquisite bathroom vanity. 20-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.