
24" Dark Gray and Silver Faux Crystals Glass and Wood Square Pedestal End Table
Mfr # 560098
Zoro # G822369436
product price:Â $687.99
/ea
Free Shipping & Returns
Key Features
Width
26 in
Length
26 in
Height
24 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
560098
Zoro #
G822369436
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
26 in
Length
26 in
Height
24 in
Details
Item
End-Side Table
Tabletop Color
Gray Silver
Commercial Use
No
Assembly Required
Full Assembly Needed
Description
Distinctive in style the 24-inch dark gray and silver faux crystals glass and wood square pedestal end table radiates a versatile charm. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can match it with other pieces to get the ideal look for your place. 24-inch h x 26-inch w x 26-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.