Shop HOMEROOTS
See all product information
Create Account
55in Gray and Antiqued Brass Faux Fur Upholstery Bench
- Mfr # 376190
- Zoro # G823439428
product price:Â
$
1,577.99
/ea
Free Shipping & Returns
Key Features
Upholstery Color
Gray
Weight Capacity
250 lbs
Width
55 in
Upholstery Material
Faux Fur
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376190
- Zoro #
- G823439428
- UPC #
- -
- Country of Origin
- India
- Upholstery Color
- Gray
- Weight Capacity
- 250 lbs
- Upholstery Material
- Faux Fur
- Item
- Benches
- Assembly
- No Assembly Needed
- Seat Material
- Upholstery
- Bench Pattern
- No Pattern and Not Solid Color
- Material
- Upholstery
- Nailhead Trim
- No
- Leg Material
- Metal
- Upholstered
- No
- Bench Type
- Entryway Bench
- Style
- Modern
- Color
- Gray
- Finish
- Gray
- Leg Color
- Antiqued Brass
- Hand Crafted
- No
Dimensions
- Width
- 55 in
- Overall Depth
- 16 in
- Overall Length
- 19 in
- Size
- 19" x 16" x 55"
Description
Add a good looking decorative accent to your space that is also practical for seating. The gray upholstery top of this bench is a nice contrast to the high quality, antiqued brass metal of the base. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful. 19-inch h x 55-inch w x 16-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.