Shop HOMEROOTS
See all product information
Create Account
24" Gray Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627397
Zoro # G122907710
product price:Â $1,675.99
/ea
Free Shipping & Returns
Key Features
Length
17-3/4 in
Width
24 in
Height
35.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627397
- Zoro #
- G122907710
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17-3/4 in
- Width
- 24 in
- Height
- 35.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
- Base Color
- Gray
Description
The 24-inch gray wood freestanding bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from durable manufactured wood, this vanity offers a sleek gray finish that complements any contemporary bathroom decor. The included ceramic sink enhances its aesthetic appeal while providing practicality for daily use. Featuring two functional drawers with soft-close glides, it allows for seamless storage of essentials, keeping your space organized and clutter-free. Its free-standing standard installation type makes it easy to place in any layout, providing versatility to match your preferences. This stylish vanity is the perfect centerpiece for a chic bathroom renovation while offering a blend of form and function. 35.06-inch h x 24-inch w x 17.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.