Shop HOMEROOTS
See all product information
Create Account
28" White Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624137
Zoro # G822911550
product price:Â $1,493.99
/ea
Free Shipping & Returns
Key Features
Length
17.88 in
Width
28 in
Height
39.06 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624137
- Zoro #
- G822911550
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 28 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Countertop Material
- Manufactured Wood
- Base Color
- White
Description
The 28-inch white wood freestanding bathroom vanity with white sink and three drawers combines elegance and functionality in a modern design. Crafted from durable manufactured wood, this vanity features a pristine white finish that enhances any bathroom decor. The ceramic sink complements the overall aesthetic while providing reliable performance. Designed with three functional drawers, it offers ample storage for your essentials, and the soft-close drawer glides ensure a smooth and quiet operation. This vanity is free-standing and easy to install, making it an ideal choice for your renovation project. Elevate your bathroom space with this stylish and practical addition. 39.06-inch h x 28-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.