Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627385
Zoro # G422910359
product price:Â $1,800.99
/eaKey Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627385
- Zoro #
- G422910359
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Includes
- Sink
- Color
- White
- Base Color
- White
- Countertop Material
- Manufactured Wood
Description
Elevate your bathroom with the 40-inch white wood freestanding bathroom vanity with white sink and two drawers. This modern vanity features a sleek design that complements any decor style. Crafted from high-quality manufactured wood, it boasts a clean white finish for a fresh look. The included ceramic sink adds durability and is easy to maintain. With two functional drawers equipped with soft-close glides, this vanity offers ample storage for your essentials. The vanity is designed for free-standing installation, making it a versatile choice for various layouts. Chrome-colored brass handles provide a touch of elegance while ensuring easy access to your belongings. Experience both functionality and style with this stunning addition to your bathroom space. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.