24" Light Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627450
Zoro # G622910289
product price: $1,232.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
Glossy White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
627450
Zoro #
G622910289
UPC #
-
Country of Origin
Spain
Dimensions
Length
18.1 in
Width
24 in
Height
20 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Glossy White
Includes
Sink
Color
White
Countertop Material
Manufactured Wood
Base Color
Light Brown
Description
The 24-inch light brown wood freestanding bathroom vanity with white sink and two drawers brings a modern touch to your bathroom. Crafted from manufactured wood, the vanity features a stunning light brown finish that complements any decor. This stylish unit includes a white ceramic sink that adds elegance and functionality. With two functional drawers equipped with soft close glides, it offers ample storage while ensuring a quiet closure. The free-standing standard installation makes it easy to place in any bathroom setup. Whether you’re upgrading your space or creating a new one, this vanity is a perfect blend of style and practicality, enhancing both the aesthetic and utility of your bathroom. Elevate your daily routine with this chic and versatile piece. 20-inch h x 24-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.