Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
55" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624173
Zoro # G022911503
product price:Â $1,965.99
/eaKey Features
Length
17.88 in
Width
55 in
Height
33.12 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624173
- Zoro #
- G022911503
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.88 in
- Width
- 55 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Base Color
- Natural
- Includes
- Sink
- Countertop Material
- Manufactured Wood
Description
The 55-inch natural wood freestanding bathroom vanity with white sink and three drawers is a stunning addition to any modern bathroom. This elegant vanity features a manufactured wood countertop paired with a durable ceramic sink, ensuring both style and functionality. With three functional drawers equipped with soft close drawer glides, you'll enjoy easy access to your essentials while maintaining a sleek look. The natural wood base color exudes warmth and sophistication, making it a perfect fit for various decor styles. Designed for free-standing installation, this vanity offers versatility for your space, allowing you to create a serene and organized bathroom environment. Upgrade your daily routine with this stylish and practical vanity solution. 33.125-inch h x 55-inch w x 17.875-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.