Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624185
Zoro # G722907950
product price:Â
$
2,288.99
/ea
Key Features
Length
18 in
Width
72 in
Height
33.12 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624185
- Zoro #
- G722907950
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18 in
- Width
- 72 in
- Height
- 33.12 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Countertop Material
- Manufactured Wood
- Includes
- Sink
- Color
- White
- Base Color
- Natural
Description
The 72-inch natural wood freestanding bathroom vanity with white sink and three drawers combines elegance and functionality in your bathroom. Featuring a sleek modern style, this vanity is crafted from high-quality manufactured wood, offering durability and aesthetic appeal. The free-standing design ensures easy installation and a seamless fit in various spaces. It includes a pristine white ceramic sink, providing a clean and fresh look. With three functional drawers equipped with soft-close glides, you can organize your bathroom essentials effortlessly. The natural base color enhances the overall charm, making it a perfect addition to your decor while ensuring practicality and style harmoniously blend in your home. 33.125-inch h x 72-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.