Shop HOMEROOTS
See all product information
Create Account
40" Natural Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624110
Zoro # G522907662
product price:Â $1,595.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Costa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624110
- Zoro #
- G522907662
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 40 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Costa
- Base Color
- Natural
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 40-inch natural wood floating bathroom vanity with white sink and two drawers combines modern design with practical functionality. Crafted from high-quality manufactured wood, this vanity features a stunning natural finish that complements any bathroom decor. The wall-mounted installation type offers a sleek look while saving floor space. Enjoy the convenience of two functional drawers equipped with soft-close glides, ensuring quiet and efficient storage. The durable ceramic sink in a crisp white color adds a touch of elegance, harmonizing beautifully with the natural vanity base. Enhancing its modern appeal, the chrome handles and drawer pulls made from brass provide both style and durability, making this bathroom vanity a perfect addition to your home. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.