24" Natural Solid Wood Square Cross Legs End Table
- Mfr # 564936
- Zoro # G222365663
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Height
24 in
Assembly Required
Partial Assembly Needed
Depth
24 in
Application Type
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 564936
- Zoro #
- G222365663
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 24 in
- Height
- 24 in
- Depth
- 24 in
Details
- Item
- End-Side Table
- Assembly Required
- Partial Assembly Needed
- Application Type
- Yes
Description
Optimize your space and add some charm to your room with the 24-inch natural solid wood square cross legs end table. This table is made from solid oak wood in a natural color throughout the base and top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. This versatile table is a great accent for most any room. 24-inch h x 24-inch w x 24-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.