Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battleship Gray Leather Modular U Shaped Ten Piece Corner Sectional With Console
- Mfr # 643933
- Zoro # G123439340
product price:Â
$
12,079.99
/ea
Key Features
Depth
41 in
Length
39 in
Sectional Orientation
Reversible
Capacity
8
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643933
- Zoro #
- G123439340
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Sectional Orientation
- Reversible
- Capacity
- 8
- Finish
- Unfinished
- Material
- Stainless Steel
- Reclining Type
- Power - Push Button
- Upholstery Color
- Battleship Gray
- Sectional Type
- Corner Sectional
- Style
- Modern
- Recline
- Yes
- Hand Crafted
- No
- Upholstery Material
- Leather
- Sectional Design
- Modular
- Assembly Required
- Partial Assembly Needed
- Color
- Silver
- Shape
- U Shaped
- Number of Pieces
- 10
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Width
- 174 in
Description
An interior designer's dream, this buttery soft high-grade leather battleship gray leather modular u shaped ten piece corner sectional with console will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.