
24" Natural Wood Freestanding Bathroom Vanity With White Sink And Medicine Cabinet With Mirror
Mfr # 546368
Zoro # G122908809
product price:Â $525.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6 in
Body Material
Manufactured Wood
Height (In.)
24.6 in
Depth (In.)
5.5 in
Finish
Natural
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
546368
Zoro #
G122908809
UPC #
-
Country of Origin
Colombia
Dimensions
Width (In.)
23.6 in
Height (In.)
24.6 in
Depth (In.)
5.5 in
Details
Item
Bathroom Vanities
Body Material
Manufactured Wood
Finish
Natural
Includes
Doors; Sink; Medicine Cabinet
Features
Soft Close Door Hinges
Color
White
Countertop Material
Manufactured Wood
Description
The 24-inch natural wood freestanding bathroom vanity with white sink and medicine cabinet with mirror combines modern design with functional elegance. Crafted from manufactured wood, this vanity features a beautiful natural finish that complements any bathroom decor. The sturdy ceramic sink provides durability while maintaining a sleek appearance. Designed with soft close door hinges, it ensures a quiet and smooth operation for the cabinet doors. Additional storage is available with the thoughtfully designed drawers, complete with stylish black metal handles for an upscale look. The free-standing installation type allows for easy placement in various spaces, making it a versatile addition to your home. Elevate your bathroom experience with this well-appointed vanity that enhances both style and practicality. 24.60-inch h x 23.60-inch w x 5.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.