Shop HOMEROOTS
See all product information
Create Account
24" Light And Grey Standard Accent Cabinet With Five Shelves
- Mfr # 477611
- Zoro # G922908634
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
23.6
Height (In.)
19-1/2
Depth (In.)
5.4
Finish
Natural
Includes
Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477611
- Zoro #
- G922908634
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bathroom Vanities
- Finish
- Natural
- Includes
- Doors
Dimensions
- Width (In.)
- 23.6
- Height (In.)
- 19-1/2
- Depth (In.)
- 5.4
Description
Elevate your bathroom storage with the 24-inch light and grey standard accent cabinet featuring five shelves for all your essentials. Crafted from manufactured wood, this wall-mounted cabinet offers ample space to organize your belongings in a contemporary style. With both cabinets and shelves included, this piece combines practicality and modern design seamlessly. Perfect for keeping your bathroom neat and tidy, this cabinet is a stylish solution for any home. 19.5-inch h x 23.6-inch w x 5.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.