Shop HOMEROOTS
See all product information
Create Account
12" Wood Brown Laminate Accent Cabinet Soft Close With One Shelf And One Drawer
- Mfr # 477613
- Zoro # G422909544
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
11.81 in
Body Material
Manufactured Wood
Height (In.)
32.17 in
Depth (In.)
10.04 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477613
- Zoro #
- G422909544
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width (In.)
- 11.81 in
- Height (In.)
- 32.17 in
- Depth (In.)
- 10.04 in
Details
- Item
- Bathroom Vanities
- Body Material
- Manufactured Wood
- Finish
- Natural
- Includes
- Doors
Description
Add a touch of modern charm to your bathroom with this 12-inch wood brown laminate accent cabinet. Featuring one shelf and one drawer, this freestanding rectangular cabinet offers ample storage space to keep your essentials organized. Crafted from particle board in a beautiful wood brown laminate finish, this accent cabinet is both stylish and functional, making it a perfect addition to your home decor. 32.17-inch h x 11.81-inch w x 10.04-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.