Shop HOMEROOTS
See all product information
Create Account
36" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627480
Zoro # G122909608
product price:Â $1,361.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627480
- Zoro #
- G122909608
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
Description
The 36-inch dark brown wood freestanding bathroom vanity with white sink and two drawers combines modern style with functionality. Crafted from durable manufactured wood, this vanity features a rich dark brown finish that adds elegance to any bathroom. The white ceramic sink provides a striking contrast while ensuring a clean and polished look. With two spacious drawers equipped with soft-close glides, organization becomes effortless, minimizing noise during use. Its free-standing standard installation type offers versatility in placement, making it a perfect fit for various bathroom layouts. This beautiful vanity not only enhances your space but also meets your practical needs for both storage and style, creating a harmonious environment for your daily routine. 20-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.