24" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627441

  • Zoro # G422911806


product price:  $1,157.99
/ea
Free Shipping & Returns

Key Features

Length
17.81 in
Countertop Material
Manufactured Wood
Includes
Sink
Material
Manufactured Wood
Height
18.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
627441
Zoro #
G422911806
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.81 in
Height
18.94 in
Width
24 in

Details

Countertop Material
Manufactured Wood
Includes
Sink
Item
Bathroom Vanities
Material
Manufactured Wood
Base Color
Natural
Finish
Glossy White
Color
White

Description

The 24-inch natural wood freestanding bathroom vanity with white sink and two drawers offers a modern touch to your bathroom space. Crafted with a sturdy manufactured wood base, it ensures durability while maintaining a sleek appearance. The elegant white ceramic sink is included, providing both functionality and style. With two functional drawers featuring soft close drawer glides, you can enjoy a clutter-free environment. This vanity is designed for free-standing standard installation, making it a convenient addition to your home. The natural wood finish complements various decor styles, enhancing the overall aesthetic of your bathroom. Experience a blend of practicality and contemporary design with this beautiful vanity piece. 18.9375-inch h x 24-inch w x 17.8125-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.