Shop HOMEROOTS
See all product information
Create Account
32" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624092
Zoro # G522907839
product price:Â $1,484.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
32 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624092
- Zoro #
- G522907839
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 21.6 in
- Width
- 32 in
- Height
- 24.6 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matt White
- Countertop Material
- Manufactured Wood
- Color
- White
- Includes
- Sink
- Base Color
- Off White
Description
The 32-inch off white wood floating bathroom vanity with white sink and two drawers combines modern design with functionality. Crafted from durable manufactured wood, it features a stunning off-white base color that complements various decor styles. The sleek white ceramic sink offers a clean and polished look, while the two functional drawers provide ample storage for your bathroom essentials. Enjoy seamless access with soft close drawer glides, enhancing user experience with every use. Wall-mounted for a contemporary feel, this vanity frees up floor space, creating an airy environment. Chrome brass handles add a touch of elegance, making it a stylish addition to any modern bathroom setting. Transform your space with this beautifully designed vanity that balances aesthetics and practicality. 24.6-inch h x 32-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.