24" Natural Wood Freestanding Bathroom Vanity With White Sink And Two Drawers

  • Mfr # 627442

  • Zoro # G022910018


product price:  $930.99
/ea
Free Shipping & Returns

Key Features

Includes
Sink
Color
White
Width
24 in
Countertop Material
Manufactured Wood
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
627442
Zoro #
G022910018
UPC #
-
Country of Origin
Spain

Dimensions

Width
24 in
Length
18.1 in
Height
20 in

Details

Includes
Sink
Color
White
Countertop Material
Manufactured Wood
Material
Manufactured Wood
Finish
White
Base Color
Natural
Item
Bathroom Vanities

Description

The 24-inch natural wood freestanding bathroom vanity with white sink and two drawers combines modern elegance with functional design. Crafted from manufactured wood, its natural finish adds warmth to any bathroom decor. The included white ceramic sink offers a sleek contrast, enhancing the overall look. With two functional drawers featuring soft close glides, you can enjoy both convenience and style while keeping your essentials neatly stored. This free-standing vanity provides a versatile option for any layout, ensuring easy installation and accessibility. Elevate your space with this sophisticated piece that seamlessly blends beauty and practicality for a refreshed bathroom experience. 20-inch h x 24-inch w x 18.1-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.