Shop HOMEROOTS
See all product information
24" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624136
Zoro # G222908891
product price:Â $1,011.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
39.06 in
Material
Manufactured Wood
Finish
Wengue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 624136
- Zoro #
- G222908891
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Wengue
- Includes
- Sink
- Base Color
- Dark Brown
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 24-inch dark brown wood freestanding bathroom vanity with white sink and three drawers is the perfect blend of style and functionality. This modern vanity features a sturdy manufactured wood base and countertop, ensuring durability for everyday use. The included ceramic sink adds a sleek touch, complementing the rich dark brown finish of the vanity. With three functional drawers equipped with soft-close glides, organization and ease of access are effortlessly achieved. Designed for standard free-standing installation, this vanity is a versatile addition to any bathroom decor. Its clean lines and elegant design make it a standout piece, enhancing the overall aesthetic while providing essential storage space. Enjoy both convenience and sophistication in your personal sanctuary. 39.06-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.