24" Navy Blue And White Metal and Wood Boat Shaped Bookcase

  • Mfr # 489055

  • Zoro # G522909116


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Material
Wood
Purposeful Distressing Type
No Distressing
Frame Material
Metal
Color
Navy Blue, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489055
Zoro #
G522909116
UPC #
-
Country of Origin
China

Dimensions

Width
13.25 in
Depth
6.25 in
Height
23.75 in

Details

Assembly
No Assembly Needed
Material
Wood
Purposeful Distressing Type
No Distressing
Frame Material
Metal
Color
Navy Blue, White
Commercial Use
Yes
Number of Shelf Tiers
3
Finish
Matte
Item
Bookcases
Shelves
Yes
Room Divider
No

Description

Super versatile, the 24-inch navy blue and white boat shaped wall mount bookcase is an ideal piece for your living room, study, or office. This versatile three tier shelving unit adds some updated casual and coastal style to your space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. This cabinet can be used sitting on the floor or hung on the wall. Increase your room's capacity for storage and display with this great shelving unit.23.75-inch h x 13.25-inch w x 6.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.