
24" Nickel Metal Hand Painted Figurine Tabletop Sculpture
Mfr # 364223
Zoro # G722884633
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
LED Lighting
No
Material
Metal
Nature Motif
No Nature
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364223
Zoro #
G722884633
UPC #
-
Country of Origin
China
Dimensions
Length
24 in
Width
3.25 in
Depth
24 in
Details
Occasion
No Holiday
LED Lighting
No
Material
Metal
Nature Motif
No Nature
Hand Painted
Yes
Subject
Entertainment
Assembly Required
Partial
Sculpture Type
Figurine
Pieces per Set
1
Commercial Use
No
Design Motif
Not an animal
Construction Method
Handmade
Color
Nickel
Plays Music
No
Item
Sculptures
Description
This 24-inch hand painted nickel metal figurine tabletop sculpture, handmade with high-grade metal, adds a stylish touch to any living room decor. Featuring an entertainment-themed design, this contemporary piece in a nickel color brings a unique artistic flair. Ideal for those seeking a decorative accent that exudes both style and sophistication. 24-inch h x 3.25-inch w x 24-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.